



€423.30/ pieceexcl. VAT
€512.19incl. VAT
Estimated delivery date - 16/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €423.30 | - |
5+ | €398.40 | 5.88% |
10+ | €348.60 | 17.65% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | KS |
Type | KS |
Nominal inner diameter | DN 150 |
Nominal inner diameter bellow | 6" |
Face to Face length | 256 mm |
Bellow compression stage | PN 16 |
Exterior diameter welding end | 168.3 mm |
Wall thickness welding end | 4.5 mm |
Length welding end | 80 mm |
Configuration with inner sleeve | No |
Movement sensing, axial + | 21 mm |
Movement sensing, axial - | 21 mm |
Movement sensing, lateral +/- | 4 mm |
Movement sensing, angular +/- | 12 ° |
Spring constant axial | 118 N/mm |
Effective bellow surface | 218 cm² |
Material quality bellows | Stainless steel 316 Ti (1.4571) |
Material quality welding end | Steel |