



€596.70/ pieceexcl. VAT
€722.01incl. VAT
4 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €596.70 | - |
5+ | €561.60 | 5.88% |
10+ | €491.40 | 17.65% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | KBF |
Type | KBF |
Nominal inner diameter | DN 150 |
Nominal inner diameter bellow | 6" |
Face to Face length | 152 mm |
Bellow compression stage | PN 16 |
Pressure rating flange | PN 16 |
Configuration with inner sleeve | No |
Movement sensing, axial + | 25 mm |
Movement sensing, axial - | 25 mm |
Movement sensing, lateral +/- | 4 mm |
Movement sensing, angular +/- | 12 ° |
Spring constant axial | 118 N/mm |
Internal diameter bellow | 150 mm |
Exterior diameter welding end | 184 mm |
Effective bellow surface | 218 cm² |
Material quality bellows | Stainless steel 316 Ti (1.4571) |
Pitch circle of flange | 240 mm |
Number of bolt holes | 8 |
Flange thickness | 24 mm |
Exterior diameter sealing surface | 212 mm |
Material quality flange | Steel |