



€292.83/ pieceexcl. VAT
€354.32incl. VAT
7 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €292.83 | - |
5+ | €275.60 | 5.88% |
10+ | €241.15 | 17.65% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | KBF |
Type | KBF |
Nominal inner diameter | DN 50 |
Nominal inner diameter bellow | 2" |
Face to Face length | 146 mm |
Bellow compression stage | PN 16 |
Pressure rating flange | PN 16 |
Configuration with inner sleeve | No |
Movement sensing, axial + | 23 mm |
Movement sensing, axial - | 23 mm |
Movement sensing, lateral +/- | 14 mm |
Movement sensing, angular +/- | 25 ° |
Spring constant axial | 70 N/mm |
Internal diameter bellow | 50 mm |
Exterior diameter welding end | 70 mm |
Effective bellow surface | 28 cm² |
Material quality bellows | Stainless steel 316 Ti (1.4571) |
Pitch circle of flange | 125 mm |
Number of bolt holes | 4 |
Flange thickness | 20 mm |
Exterior diameter sealing surface | 102 mm |
Material quality flange | Steel |