



€492.58/ pieceexcl. VAT
€596.02incl. VAT
5 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €492.58 | - |
5+ | €463.60 | 5.88% |
10+ | €405.65 | 17.65% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | KBF |
Type | KBF |
Nominal inner diameter | DN 125 |
Nominal inner diameter bellow | 5" |
Face to Face length | 146 mm |
Bellow compression stage | PN 16 |
Pressure rating flange | PN 16 |
Configuration with inner sleeve | No |
Movement sensing, axial + | 25 mm |
Movement sensing, axial - | 25 mm |
Movement sensing, lateral +/- | 5 mm |
Movement sensing, angular +/- | 12 ° |
Spring constant axial | 121 N/mm |
Internal diameter bellow | 124 mm |
Exterior diameter welding end | 155 mm |
Effective bellow surface | 153 cm² |
Material quality bellows | Stainless steel 316 Ti (1.4571) |
Pitch circle of flange | 210 mm |
Number of bolt holes | 8 |
Flange thickness | 22 mm |
Exterior diameter sealing surface | 188 mm |
Material quality flange | Steel |