



€375.28/ pieceexcl. VAT
€454.09incl. VAT
11 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €375.28 | - |
5+ | €353.20 | 5.88% |
10+ | €309.05 | 17.65% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | KBF |
Type | KBF |
Nominal inner diameter | DN 80 |
Nominal inner diameter bellow | 3" |
Face to Face length | 127 mm |
Bellow compression stage | PN 16 |
Pressure rating flange | PN 16 |
Configuration with inner sleeve | No |
Movement sensing, axial + | 20 mm |
Movement sensing, axial - | 20 mm |
Movement sensing, lateral +/- | 5 mm |
Movement sensing, angular +/- | 20 ° |
Spring constant axial | 73 N/mm |
Internal diameter bellow | 79 mm |
Exterior diameter welding end | 104 mm |
Effective bellow surface | 66 cm² |
Material quality bellows | Stainless steel 316 Ti (1.4571) |
Pitch circle of flange | 160 mm |
Number of bolt holes | 8 |
Flange thickness | 20 mm |
Exterior diameter sealing surface | 138 mm |
Material quality flange | Steel |