



€208.25/ pieceexcl. VAT
€251.98incl. VAT
Estimated delivery date - 11/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €208.25 | - |
5+ | €196.00 | 5.88% |
10+ | €171.50 | 17.65% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | KBF |
Type | KBF |
Nominal inner diameter | DN 32 |
Nominal inner diameter bellow | 1.1/4" |
Face to Face length | 112 mm |
Bellow compression stage | PN 16 |
Pressure rating flange | PN 40 |
Configuration with inner sleeve | No |
Movement sensing, axial + | 15 mm |
Movement sensing, axial - | 15 mm |
Movement sensing, lateral +/- | 10 mm |
Movement sensing, angular +/- | 30 ° |
Spring constant axial | 36 N/mm |
Internal diameter bellow | 32 mm |
Exterior diameter welding end | 48 mm |
Effective bellow surface | 12 cm² |
Material quality bellows | Stainless steel 316 Ti (1.4571) |
Pitch circle of flange | 100 mm |
Number of bolt holes | 4 |
Flange thickness | 18 mm |
Exterior diameter sealing surface | 78 mm |
Material quality flange | Steel |