



€266.48/ pieceexcl. VAT
€322.44incl. VAT
11 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €266.48 | - |
5+ | €250.80 | 5.88% |
10+ | €219.45 | 17.65% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | KS |
Type | KS |
Nominal inner diameter | DN 65 |
Nominal inner diameter bellow | 2.1/2" |
Face to Face length | 235 mm |
Bellow compression stage | PN 16 |
Exterior diameter welding end | 76.1 mm |
Wall thickness welding end | 2.9 mm |
Length welding end | 60 mm |
Configuration with inner sleeve | No |
Movement sensing, axial + | 23 mm |
Movement sensing, axial - | 23 mm |
Movement sensing, lateral +/- | 10 mm |
Movement sensing, angular +/- | 25 ° |
Spring constant axial | 66 N/mm |
Effective bellow surface | 46 cm² |
Material quality bellows | Stainless steel 316 Ti (1.4571) |
Material quality welding end | Stainless steel 316 Ti (1.4571) |