
€362.10/ pieceexcl. VAT
€438.14incl. VAT
Estimated delivery date - 04/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €362.10 | - |
5+ | €340.80 | 5.88% |
10+ | €298.20 | 17.65% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | KSi |
Type | KSI |
Nominal inner diameter | DN 40 |
Nominal inner diameter bellow | 1.1/2" |
Face to Face length | 202 mm |
Bellow compression stage | PN 16 |
Exterior diameter welding end | 48.3 mm |
Wall thickness welding end | 2.6 mm |
Length welding end | 50 mm |
Configuration with inner sleeve | Yes |
Movement sensing, axial + | 18 mm |
Movement sensing, axial - | 18 mm |
Spring constant axial | 76 N/mm |
Effective bellow surface | 19 cm² |
Material quality bellows | Stainless steel 316 Ti (1.4571) |
Material quality welding end | Stainless steel 316 Ti (1.4571) |