



€1,252.90/ pieceexcl. VAT
€1,516.01incl. VAT
Estimated delivery date - 08/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,252.90 | - |
5+ | €1,179.20 | 5.88% |
10+ | €1,031.80 | 17.65% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | KS |
Type | KS |
Nominal inner diameter | DN 300 |
Nominal inner diameter bellow | 12" |
Face to Face length | 338 mm |
Bellow compression stage | PN 16 |
Exterior diameter welding end | 323.9 mm |
Wall thickness welding end | 7.1 mm |
Length welding end | 100 mm |
Configuration with inner sleeve | No |
Movement sensing, axial + | 25 mm |
Movement sensing, axial - | 25 mm |
Movement sensing, lateral +/- | 3 mm |
Movement sensing, angular +/- | 10 ° |
Spring constant axial | 376 N/mm |
Effective bellow surface | 795 cm² |
Material quality bellows | Stainless steel 316 Ti (1.4571) |
Material quality welding end | Stainless steel 316 Ti (1.4571) |