



€1,293.70/ pieceexcl. VAT
€1,565.38incl. VAT
Estimated delivery date - 18/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,293.70 | - |
5+ | €1,217.60 | 5.88% |
10+ | €1,065.40 | 17.65% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | KS |
Type | KS |
Nominal inner diameter | DN 250 |
Nominal inner diameter bellow | 10" |
Face to Face length | 313 mm |
Bellow compression stage | PN 16 |
Exterior diameter welding end | 273 mm |
Wall thickness welding end | 6.3 mm |
Length welding end | 100 mm |
Configuration with inner sleeve | No |
Movement sensing, axial + | 20 mm |
Movement sensing, axial - | 20 mm |
Movement sensing, lateral +/- | 2.5 mm |
Movement sensing, angular +/- | 12 ° |
Spring constant axial | 398 N/mm |
Effective bellow surface | 560 cm² |
Material quality bellows | Stainless steel 316 Ti (1.4571) |
Material quality welding end | Stainless steel 316 Ti (1.4571) |