



€174.68/ pieceexcl. VAT
€211.36incl. VAT
9 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €174.68 | - |
5+ | €164.40 | 5.88% |
10+ | €143.85 | 17.65% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | KS |
Type | KS |
Nominal inner diameter | DN 20 |
Nominal inner diameter bellow | 3/4" |
Face to Face length | 151 mm |
Bellow compression stage | PN 16 |
Exterior diameter welding end | 26.9 mm |
Wall thickness welding end | 2.3 mm |
Length welding end | 50 mm |
Configuration with inner sleeve | No |
Movement sensing, axial + | 11 mm |
Movement sensing, axial - | 11 mm |
Movement sensing, lateral +/- | 6.5 mm |
Movement sensing, angular +/- | 30 ° |
Spring constant axial | 28 N/mm |
Effective bellow surface | 5 cm² |
Material quality bellows | Stainless steel 316 Ti (1.4571) |
Material quality welding end | Stainless steel 316 Ti (1.4571) |