



€766.70/ pieceexcl. VAT
€927.71incl. VAT
Estimated delivery date - 16/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €766.70 | - |
5+ | €721.60 | 5.88% |
10+ | €631.40 | 17.65% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | KS |
Type | KS |
Nominal inner diameter | DN 200 |
Nominal inner diameter bellow | 8" |
Face to Face length | 276 mm |
Bellow compression stage | PN 16 |
Exterior diameter welding end | 219.1 mm |
Wall thickness welding end | 6.3 mm |
Length welding end | 80 mm |
Configuration with inner sleeve | No |
Movement sensing, axial + | 25 mm |
Movement sensing, axial - | 25 mm |
Movement sensing, lateral +/- | 4 mm |
Movement sensing, angular +/- | 12 ° |
Spring constant axial | 133 N/mm |
Effective bellow surface | 371 cm² |
Material quality bellows | Stainless steel 316 Ti (1.4571) |
Material quality welding end | Stainless steel 316 Ti (1.4571) |