
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | KSi |
Type | KSI |
Nominal inner diameter | DN 150 |
Nominal inner diameter bellow | 6" |
Face to Face length | 256 mm |
Bellow compression stage | PN 16 |
Exterior diameter welding end | 168.3 mm |
Wall thickness welding end | 4.5 mm |
Length welding end | 80 mm |
Configuration with inner sleeve | Yes |
Movement sensing, axial + | 21 mm |
Movement sensing, axial - | 21 mm |
Spring constant axial | 118 N/mm |
Effective bellow surface | 218 cm² |
Material quality bellows | Stainless steel 316 Ti (1.4571) |
Material quality welding end | Stainless steel 316 Ti (1.4571) |