



€425.43/ pieceexcl. VAT
€514.77incl. VAT
Estimated delivery date - 16/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €425.43 | - |
5+ | €400.40 | 5.88% |
10+ | €350.35 | 17.65% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | KS |
Type | KS |
Nominal inner diameter | DN 125 |
Nominal inner diameter bellow | 5" |
Face to Face length | 210 mm |
Bellow compression stage | PN 16 |
Exterior diameter welding end | 139.7 mm |
Wall thickness welding end | 4 mm |
Length welding end | 60 mm |
Configuration with inner sleeve | No |
Movement sensing, axial + | 19.5 mm |
Movement sensing, axial - | 19.5 mm |
Movement sensing, lateral +/- | 5 mm |
Movement sensing, angular +/- | 12 ° |
Spring constant axial | 121 N/mm |
Effective bellow surface | 153 cm² |
Material quality bellows | Stainless steel 316 Ti (1.4571) |
Material quality welding end | Stainless steel 316 Ti (1.4571) |