Stainless steel compensator 16 bar with stainless steel weld ends 114,3x3,6 type KSI, overall length=205mm, DN100

  • ERIKS:11296224
Image 1
Save to list
Not available in webshop
2 In stock - Estimated delivery date 12/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
KSi
Type
KSI
Nominal inner diameter
DN 100
Nominal inner diameter bellow
4"
Face to Face length
205 mm
Bellow compression stage
PN 16
Exterior diameter welding end
114.3 mm
Wall thickness welding end
3.6 mm
Length welding end
60 mm
Configuration with inner sleeve
Yes
Movement sensing, axial +
19 mm
Movement sensing, axial -
19 mm
Spring constant axial
77 N/mm
Effective bellow surface
100 cm²
Material quality bellows
Stainless steel 316 Ti (1.4571)
Material quality welding end
Stainless steel 316 Ti (1.4571)