



€339.15/ pieceexcl. VAT
€410.37incl. VAT
6 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €339.15 | - |
5+ | €319.20 | 5.88% |
10+ | €279.30 | 17.65% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | KS |
Type | KS |
Nominal inner diameter | DN 100 |
Nominal inner diameter bellow | 4" |
Face to Face length | 205 mm |
Bellow compression stage | PN 16 |
Exterior diameter welding end | 114.3 mm |
Wall thickness welding end | 3.6 mm |
Length welding end | 60 mm |
Configuration with inner sleeve | No |
Movement sensing, axial + | 19 mm |
Movement sensing, axial - | 19 mm |
Movement sensing, lateral +/- | 4 mm |
Movement sensing, angular +/- | 20 ° |
Spring constant axial | 77 N/mm |
Effective bellow surface | 100 cm² |
Material quality bellows | Stainless steel 316 Ti (1.4571) |
Material quality welding end | Stainless steel 316 Ti (1.4571) |