
€850.00/ pieceexcl. VAT
€1,028.50incl. VAT
Estimated delivery date - 08/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €850.00 | - |
5+ | €800.00 | 5.88% |
10+ | €700.00 | 17.65% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | KBFi |
Type | KBFI |
Nominal inner diameter | DN 125 |
Nominal inner diameter bellow | 5" |
Face to Face length | 146 mm |
Bellow compression stage | PN 16 |
Pressure rating flange | PN 16 |
Configuration with inner sleeve | Yes |
Movement sensing, axial + | 25 mm |
Movement sensing, axial - | 25 mm |
Spring constant axial | 121 N/mm |
Internal diameter bellow | 124 mm |
Exterior diameter welding end | 155 mm |
Effective bellow surface | 153 cm² |
Material quality bellows | Stainless steel 316 Ti (1.4571) |
Pitch circle of flange | 210 mm |
Number of bolt holes | 8 |
Flange thickness | 22 mm |
Exterior diameter sealing surface | 188 mm |
Material quality flange | Steel |