
€681.28/ pieceexcl. VAT
€824.35incl. VAT
Estimated delivery date - 08/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €681.28 | - |
5+ | €641.20 | 5.88% |
10+ | €561.05 | 17.65% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | KBFi |
Type | KBFI |
Nominal inner diameter | DN 100 |
Nominal inner diameter bellow | 4" |
Face to Face length | 137 mm |
Bellow compression stage | PN 16 |
Pressure rating flange | PN 16 |
Configuration with inner sleeve | Yes |
Movement sensing, axial + | 20 mm |
Movement sensing, axial - | 20 mm |
Spring constant axial | 77 N/mm |
Internal diameter bellow | 99 mm |
Exterior diameter welding end | 127 mm |
Effective bellow surface | 100 cm² |
Material quality bellows | Stainless steel 316 Ti (1.4571) |
Pitch circle of flange | 180 mm |
Number of bolt holes | 8 |
Flange thickness | 22 mm |
Exterior diameter sealing surface | 158 mm |
Material quality flange | Steel |