



€3,245.30/ pieceexcl. VAT
€3,926.81incl. VAT
Estimated delivery date - 25/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3,245.30 | - |
5+ | €3,054.40 | 5.88% |
10+ | €2,672.60 | 17.65% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | KBF |
Type | KBF |
Nominal inner diameter | DN 300 |
Nominal inner diameter bellow | 12" |
Face to Face length | 204 mm |
Bellow compression stage | PN 16 |
Pressure rating flange | PN 16 |
Configuration with inner sleeve | No |
Movement sensing, axial + | 25 mm |
Movement sensing, axial - | 25 mm |
Movement sensing, lateral +/- | 3 mm |
Movement sensing, angular +/- | 10 ° |
Spring constant axial | 376 N/mm |
Internal diameter bellow | 300 mm |
Exterior diameter welding end | 337 mm |
Effective bellow surface | 795 cm² |
Material quality bellows | Stainless steel 316 Ti (1.4571) |
Pitch circle of flange | 410 mm |
Number of bolt holes | 12 |
Flange thickness | 32 mm |
Exterior diameter sealing surface | 370 mm |
Material quality flange | Stainless steel 321 (1.4541) |