



€1,581.00/ pieceexcl. VAT
€1,913.01incl. VAT
Estimated delivery date - 08/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,581.00 | - |
5+ | €1,488.00 | 5.88% |
10+ | €1,302.00 | 17.65% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | KBF |
Type | KBF |
Nominal inner diameter | DN 200 |
Nominal inner diameter bellow | 8" |
Face to Face length | 172 mm |
Bellow compression stage | PN 16 |
Pressure rating flange | PN 16 |
Configuration with inner sleeve | No |
Movement sensing, axial + | 25 mm |
Movement sensing, axial - | 25 mm |
Movement sensing, lateral +/- | 4 mm |
Movement sensing, angular +/- | 12 ° |
Spring constant axial | 133 N/mm |
Internal diameter bellow | 200 mm |
Exterior diameter welding end | 235 mm |
Effective bellow surface | 371 cm² |
Material quality bellows | Stainless steel 316 Ti (1.4571) |
Pitch circle of flange | 295 mm |
Number of bolt holes | 12 |
Flange thickness | 26 mm |
Exterior diameter sealing surface | 268 mm |
Material quality flange | Stainless steel 316 Ti (1.4571) |