
€400.35/ pieceexcl. VAT
€484.42incl. VAT
Estimated delivery date - 08/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €400.35 | - |
5+ | €376.80 | 5.88% |
10+ | €329.70 | 17.65% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | KBFi |
Type | KBFI |
Nominal inner diameter | DN 40 |
Nominal inner diameter bellow | 1.1/2" |
Face to Face length | 132 mm |
Bellow compression stage | PN 16 |
Pressure rating flange | PN 40 |
Configuration with inner sleeve | Yes |
Movement sensing, axial + | 18 mm |
Movement sensing, axial - | 18 mm |
Spring constant axial | 76 N/mm |
Internal diameter bellow | 41 mm |
Exterior diameter welding end | 59 mm |
Effective bellow surface | 19 cm² |
Material quality bellows | Stainless steel 316 Ti (1.4571) |
Pitch circle of flange | 110 mm |
Number of bolt holes | 4 |
Flange thickness | 18 mm |
Exterior diameter sealing surface | 88 mm |
Material quality flange | Steel |