
€330.23/ pieceexcl. VAT
€399.58incl. VAT
Estimated delivery date - 08/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €330.23 | - |
5+ | €310.80 | 5.88% |
10+ | €271.95 | 17.65% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | KBFi |
Type | KBFI |
Nominal inner diameter | DN 32 |
Nominal inner diameter bellow | 1.1/4" |
Face to Face length | 112 mm |
Bellow compression stage | PN 16 |
Pressure rating flange | PN 40 |
Configuration with inner sleeve | Yes |
Movement sensing, axial + | 15 mm |
Movement sensing, axial - | 15 mm |
Spring constant axial | 36 N/mm |
Internal diameter bellow | 32 mm |
Exterior diameter welding end | 48 mm |
Effective bellow surface | 12 cm² |
Material quality bellows | Stainless steel 316 Ti (1.4571) |
Pitch circle of flange | 100 mm |
Number of bolt holes | 4 |
Flange thickness | 18 mm |
Exterior diameter sealing surface | 78 mm |
Material quality flange | Steel |