



€343.83/ pieceexcl. VAT
€416.03incl. VAT
10 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €343.83 | - |
5+ | €323.60 | 5.88% |
10+ | €283.15 | 17.65% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | KBF |
Type | KBF |
Nominal inner diameter | DN 25 |
Nominal inner diameter bellow | 1" |
Face to Face length | 79 mm |
Bellow compression stage | PN 16 |
Pressure rating flange | PN 40 |
Configuration with inner sleeve | No |
Movement sensing, axial + | 13 mm |
Movement sensing, axial - | 13 mm |
Movement sensing, lateral +/- | 6.5 mm |
Movement sensing, angular +/- | 30 ° |
Spring constant axial | 24 N/mm |
Internal diameter bellow | 25 mm |
Exterior diameter welding end | 39 mm |
Effective bellow surface | 8 cm² |
Material quality bellows | Stainless steel 316 Ti (1.4571) |
Pitch circle of flange | 85 mm |
Number of bolt holes | 4 |
Flange thickness | 16 mm |
Exterior diameter sealing surface | 68 mm |
Material quality flange | Stainless steel 316 Ti (1.4571) |