





€1.48/ pieceexcl. VAT
€1.79incl. VAT
Sold per: 50Min. order: 50
100 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Steel |
Surface protection | Galvanic/electrolytic zinc plated |
Material quality | 6 (steel) |
Wrench width | 24 mm |