
€1.06/ pieceexcl. VAT
€1.28incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 436 |
Material | Carbon steel |
Surface protection | Hot dip galvanized |
Inner Diameter | 13.5 mm |
Thickness | 4 mm |
Suitable for bolt size metric (M..) | 12 |
DIN standard | 436 |
Type | Square washer |
Facet | No |
Width | 40 mm |