
€27.04/ pieceexcl. VAT
€32.72incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 1.5 |
Type | 1.5 |
Outer Diameter | 111 mm |
Pitch circle | 108 mm |
Number of teeth | 72 |
Tooth width | 17 mm |
Pressure angle | 20 ° |
Material | Steel |
Material quality | C45 |
B | 17 mm |
D1 | 16 mm |
De | 111 mm |
Dp | 108 mm |
Pilot bore | 16 mm |