



€169.20/ pieceexcl. VAT
€204.73incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket TL |
Type | 20B-1 |
Series | Sprocket TL |
Type | 20B-1 |
Number of teeth | 19 |
Pitch | 31.75 mm |
Pitch | 1.1/4 in |
Pitch circle | 192.91 mm |
Outer Diameter | 207.9 mm |
Taper Lock | 2517 |
Hub diameter | 110 mm |
Total width | 44 mm |
Tooth width Simplex | 18.5 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 6.75 kg |
Dp | 192.91 mm |
B1 | 18.5 mm |
A | 44 mm |
De | 207.9 mm |