
€0.03/ pieceexcl. VAT
€0.04incl. VAT
Sold per: 1000Min. order: 1000
1282 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 127B |
Series | DIN 127B |
Suitable for bolt size metric (M..) | 8 |
Inner Diameter | 8.1 mm |
Outer Diameter | 14.8 mm |
Thickness | 2 mm |
Material | Carbon steel |
Surface protection | Untreated |
DIN standard | 127 |
Model | Flat ends |
Type | Spring ring |