Spring washer Flat ends DIN 7980 M8 Spring steel Electrolytic zinc plated

  • ERIKS:23255192
  • Manufacturer:4043952534496
Image 1
Save to list

€0.05/ pieceexcl. VAT

€0.06incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7980
Series
DIN 7980
Suitable for bolt size metric (M..)
8
Inner Diameter
8.1 mm
Outer Diameter
12.7 mm
Thickness
2 mm
Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
DIN standard
7980
Model
Flat ends
Type
Spring ring