Spring washer Flat ends DIN 7980 M6 Spring steel Electrolytic zinc plated

  • ERIKS:23255191
  • Manufacturer:4043952534489
Image 1
Save to list

€0.02/ pieceexcl. VAT

€0.02incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7980
Series
DIN 7980
Suitable for bolt size metric (M..)
6
Inner Diameter
6.1 mm
Outer Diameter
9.9 mm
Thickness
1.6 mm
Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
DIN standard
7980
Model
Flat ends
Type
Spring ring