
€0.02/ pieceexcl. VAT
€0.02incl. VAT
Sold per: 1000Min. order: 1000
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7980 |
Series | DIN 7980 |
Suitable for bolt size metric (M..) | 5 |
Inner Diameter | 5.1 mm |
Outer Diameter | 8.8 mm |
Thickness | 1.6 mm |
Material | Carbon steel |
Surface protection | Untreated |
DIN standard | 7980 |
Model | Flat ends |
Type | Spring ring |