
€0.40/ pieceexcl. VAT
€0.49incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 127B |
Series | DIN 127B |
Suitable for bolt size metric (M..) | 24 |
Inner Diameter | 24.5 mm |
Outer Diameter | 40 mm |
Thickness | 5 mm |
Material | Carbon steel |
Surface protection | Galvanic/electrolytic zinc plated |
DIN standard | 127 |
Model | Flat ends |
Type | Spring ring |