
€0.36/ pieceexcl. VAT
€0.44incl. VAT
Sold per: 100Min. order: 100
1700 In stock - Estimated delivery date 27/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 127B |
Series | DIN 127B |
Suitable for bolt size metric (M..) | 20 |
Inner Diameter | 20.2 mm |
Outer Diameter | 33.6 mm |
Thickness | 4 mm |
Material | Carbon steel |
Surface protection | Galvanic/electrolytic zinc plated |
DIN standard | 127 |
Model | Flat ends |
Type | Spring ring |