
€0.06/ pieceexcl. VAT
€0.07incl. VAT
Sold per: 500Min. order: 500
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 127B |
Series | DIN 127B |
Suitable for bolt size metric (M..) | 12 |
Inner Diameter | 12.2 mm |
Outer Diameter | 21.1 mm |
Thickness | 2.5 mm |
Material | Carbon steel |
Surface protection | Untreated |
DIN standard | 127 |
Model | Flat ends |
Type | Spring ring |