
€0.09/ pieceexcl. VAT
€0.11incl. VAT
Sold per: 1000Min. order: 1000
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 127B |
Series | DIN 127B |
Suitable for bolt size metric (M..) | 10 |
Inner Diameter | 10.2 mm |
Outer Diameter | 18.1 mm |
Thickness | 2.2 mm |
Material | Carbon steel |
Surface protection | Hot dip galvanized |
DIN standard | 127 |
Model | Flat ends |
Type | Spring ring |