
€0.02/ pieceexcl. VAT
€0.02incl. VAT
Sold per: 500Min. order: 500
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 137A |
Series | DIN 137A |
Suitable for bolt size metric (M..) | 7 |
Inner Diameter | 7.4 mm |
Outer Diameter | 12 mm |
Thickness | 0.5 mm |
Material | Stainless steel |
Surface protection | Untreated |
Material quality | Stainless steel A2 |
DIN standard | 137A |
Model | Spheric |
Type | Spring ring |