Spiral drill DIN345 HSS roll-forged type N shank MK 25.50mm

  • ERIKS:13586172
  • Manufacturer:4317784714389
Image 1
Spiral drill with morse taper shankDesign: Right cutting, with precision ground point. Point thinning according to DIN 1412, form A, Normal angle of rake, core thickness and core gradient. Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite. Note: Cost-effective tool for small and medium batch sizes.
Save to list

€30.24/ pieceexcl. VAT

€36.59incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Diameter
25.5 mm
Total length
286 mm
Model
Roll forged
Holding system
Morseconus 3
DIN standard
345