



€637.00/ pieceexcl. VAT
€770.77incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | 3/123 |
Type | 32534 |
Model | Solenoid valve two way |
Process connection | Internal thread |
Size process connection | 1/2" BSPP(G) |
Orifice | 13 mm |
Kvs value | 3.8 m³/h |
Function | Normally closed (NC) |
Actuation | Pilot operated hung piston |
Minimum pressure difference | 0 bar |
Maximum pressure difference | 40 bar |
Coil type | 1802 |
Supply voltage | 230V AC |
Frequency | 50Hz |
Electrical connection | Plug EN 175301-803 type A |
Including plug | Yes |
Power | 25 W |
Housing material | Brass |
Material quality | CW617N (CuZn40Pb2) |
Sealing | PTFE |
Working time | 100 % |
Level of protection (IP value) | IP65 |
Emergency manual operation | None |
Explosion-proof | No |
SIL certified | No |
Medium temperature | From -196 °C to 80°C |
Ambient temperature | From -40 °C to 40 °C |
DN | DN15 |
G | 1/2" |
H | 115 mm |
H1 | 100 mm |
L | 67 mm |
Weight | 1.1 kg |