€3.47/ pieceexcl. VAT
€4.20incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.47 | - |
10+ | €2.95 | 15.00% |
25+ | €2.60 | 25.00% |
50+ | €2.43 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Cast iron |
Surface protection | Hot dip galvanized |
Type | 240 |
Maximum operating pressure | 25 bar |
Connection termination | Inner thread gas cylindrical (BSPP) |
Connection termination size | 1/4" |
Connection termination 2 | Inner thread gas cylindrical (BSPP) |
Connection termination size 2 | 1/8" |