
€66.30/ pieceexcl. VAT
€80.22incl. VAT
Estimated delivery date - 08/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €66.30 | - |
10+ | €59.67 | 10.00% |
25+ | €53.04 | 20.00% |
50+ | €46.41 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Bronze |
Type | 240 |
Maximum operating pressure | 10 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 2" |
Hose fitting type 2 | Female fix thread |
Connection termination 2 | BSPP |
Connection termination size 2 | 1.1/4" |
Shape | Reducing sleeve |