
€15.66/ pieceexcl. VAT
€18.95incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 08/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.40 | - |
10+ | €15.66 | 10.00% |
25+ | €13.92 | 20.00% |
50+ | €12.18 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Bronze |
Type | 240 |
Maximum operating pressure | 25 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1/2" |
Hose fitting type 2 | Female fix thread |
Connection termination 2 | BSPP |
Connection termination size 2 | 1/4" |
Shape | Reducing sleeve |