
€33.30/ pieceexcl. VAT
€40.29incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 09/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €33.30 | - |
10+ | €29.97 | 10.00% |
25+ | €26.64 | 20.00% |
50+ | €23.31 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Bronze |
Type | 240 |
Maximum operating pressure | 16 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1.1/4" |
Hose fitting type 2 | Female fix thread |
Connection termination 2 | BSPP |
Connection termination size 2 | 1" |
Shape | Reducing sleeve |