
€192.16/ pieceexcl. VAT
€232.51incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SGFlex-3F |
Type | Flexible Coupling |
Nominal torque | 210 Nm |
Movement sensing, axial +/- | 0.6 mm |
Movement sensing, radial +/- | 0.3 mm |
Inner Diameter | 42 mm |
Inner Diameter | 1.625 in |
Outer Diameter | 101 mm |
Pitch circle | 75 mm |
Max. number of revolutions | 7200 |
Length | 60 mm |