



€504.48/ pieceexcl. VAT
€610.42incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 2188 |
Norm | EN (DIN) |
Housing material | Stainless steel |
Material quality | 1.4571 |
Pressure rating | PN16 |
Glass thickness | 17 mm |
Glass length | 220 mm |
Number of glasses | 1 |
Length housing | 250 mm |
Material glass | Borosilicate |
Material cover | CuZn39Pb2 (CW612N) |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 243 °C |
Maximum pressure difference at 20 °C | 16 bar |