



€156.40/ pieceexcl. VAT
€189.24incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 2184 |
Norm | EN (DIN) |
Housing material | Steel |
Material quality | St 37.2 (1.0037) |
Nominal inner diameter | DN25 |
Pressure rating | PN16 |
Glass diameter | 63 mm |
Glass thickness | 10 mm |
Material glass | Borosilicate |
Material cover | CuZn39Pb2 (CW612N) |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 280 °C |
Maximum pressure difference at 20 °C | 16 bar |