



€191.25/ pieceexcl. VAT
€231.41incl. VAT
11 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 2184 |
Norm | EN (DIN) |
Housing material | Stainless steel |
Material quality | 1.4571 |
Nominal inner diameter | DN25 |
Pressure rating | PN16 |
Glass diameter | 63 mm |
Glass thickness | 10 mm |
Material glass | Borosilicate |
Material cover | EN-JL1040 |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 280 °C |
Maximum pressure difference at 20 °C | 16 bar |