Sight glass Type: 2184 Stainless steel/Borosilicate PN10 DN80

  • ERIKS:10057940
Image 1
Image 2
Image 1
Image 2
Stainless steel, round weld-in or weld-on sight glass with borosilicate glass, pressure class PN10/16.
Save to list

€452.63/ pieceexcl. VAT

€547.68incl. VAT

4 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2184
Norm
EN (DIN)
Housing material
Stainless steel
Material quality
1.4571
Nominal inner diameter
DN80
Pressure rating
PN10
Glass diameter
215 mm
Glass thickness
15 mm
Material glass
Borosilicate
Material cover
EN-JL1040
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
280 °C
Maximum pressure difference at 20 °C
10 bar