
€23.04/ meterexcl. VAT
€27.88incl. VAT
Sold per: 50Min. order: 50
50 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Stainless steel |
Material quality | Stainless steel 316 (1.4401) |
Surface protection | Polished |
Ultimate load | 3200 N |
Material thickness | 5 mm |
Width | 17 mm |
Inner length | 18.5 |