
€0.03/ pieceexcl. VAT
€0.03incl. VAT
Sold per: 1000Min. order: 1000
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7983Z |
Head form | Countersunk head (oval) |
Screwing system | Pozidriv |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
With point | Yes |
Self drilling | No |
Thread diameter | 2.9 mm |
Length | 16 mm |
DIN standard | 7983 |
Type | Sheet metal screw |