
€65.26/ pieceexcl. VAT
€78.96incl. VAT
3 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SGFlex |
Type | Flexible Coupling |
Nominal torque | 210 Nm |
Movement sensing, axial +/- | 0.6 mm |
Movement sensing, radial +/- | 0.3 mm |
Pitch circle | 75 mm |
Max. number of revolutions | 7200 |